Browse Saws & Blades (2,173 Items)
Silky Folding Saws
Narrow Your Results By:
Silky Folding Saws Are Ideal For Outside Utility Workers, Gardeners, Arborists And Other Professional Tree Care Applications. Silky Folding Saws are made with rust resistant, razor sharp, precision ground blades and comfortable rubberized cushioned handles for long lasting durability and dependability. Various types available for particular application. Pocketboy is compact and lightweight. Woodboy has a thin flexible blade perfect for intricate joinery. Bigboy is a large, multipurpose saw ideal for outdoor workers. Katana Boy is a heavy duty two-handed saw with firewood size cutting capability. Gomboy and Oyakata are ideal for both pruning and for cutting dry, hard wood. Available with Extra Fine, Fine, Medium, Large and Extra Large teeth. Blade lengths are 5 to 19-11/16 inches . Teeth per inch (TPI) vary from4 to 27 .
Silky Folding Saws
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
May We Suggest
Silky Replacement Blade For Gomtaro, 300MM
Silky Replacement Blade For Gomtaro, 270MM
Silky Caseboy Scabbard For Folding Saws 180MM-300MM
Silky Replacement Blade For Bigboy 2000, 360MM
Silky Replacement Blade For Gomtaro, 300MM
Silky Replacement Blade For Gomtaro, 270MM
Silky Caseboy Scabbard For Folding Saws 180MM-300MM
Silky Replacement Blade For Bigboy 2000, 360MM
Silky Sheath For Silky Bigboy Folding Saw
Silky Replacement Blade For New F-180, 180MM, Fine Teeth
Silky Replacement Blade For New F-180, 180MM
Silky Replacement Blade For Katanaboy, 500MM
Silky Sheath For Silky Bigboy Folding Saw
Silky Replacement Blade For New F-180, 180MM, Fine Teeth
Silky Replacement Blade For New F-180, 180MM
Silky Replacement Blade For Katanaboy, 500MM
Silky Replacement Blade For Super-Accel 2, 210MM, Large Teeth
Silky Replacement Blade For Pocketboy , 170MM, Medium Teeth
Silky Replacement Blade For Pocketboy, 130MM, Fine Teeth
Silky Replacement Blade For Pocketboy, 170MM, Fine Teeth
Silky Replacement Blade For Super-Accel 2, 210MM, Large Teeth
Silky Replacement Blade For Pocketboy , 170MM, Medium Teeth
Silky Replacement Blade For Pocketboy, 130MM, Fine Teeth
Silky Replacement Blade For Pocketboy, 170MM, Fine Teeth
Silky Replacement Blade For Gomboy, 210MM, Fine Teeth
Silky Replacement Blade For Pocketboy, 130MM, Medium Teeth
Silky Replacement Blade For Pocket Boy, 130MM, Large Teeth
Silky Replacement Blade For Pocktboy, 170MM, Large Teeth
Silky Replacement Blade For Gomboy, 210MM, Fine Teeth
Silky Replacement Blade For Pocketboy, 130MM, Medium Teeth
Silky Replacement Blade For Pocket Boy, 130MM, Large Teeth
Silky Replacement Blade For Pocktboy, 170MM, Large Teeth
Silky Replacement Blade For Oyakata, 270MM, Fine Teeth
Silky Replacement Blade For Pocketboy, 130MM, Extra Fine Teeth
Silky Replacement Blade For Pocketboy, 170MM, Extra Fine Teeth
Silky Replacement Blade For Gomboy, 240MM, Fine Teeth
Silky Replacement Blade For Oyakata, 270MM, Fine Teeth
Silky Replacement Blade For Pocketboy, 130MM, Extra Fine Teeth
Silky Replacement Blade For Pocketboy, 170MM, Extra Fine Teeth
Silky Replacement Blade For Gomboy, 240MM, Fine Teeth
Silky Replacement Blade For Bigboy , 360MM, Medium Teeth
Silky Replacement Blade For Bigboy, 360MM, Fine Teeth
Silky Replacement Blade For Bigboy, 360MM, Large Teeth
Silky Replacement Blade For Oyakata, 270MM, Large Teeth
Silky Replacement Blade For Bigboy , 360MM, Medium Teeth
Silky Replacement Blade For Bigboy, 360MM, Fine Teeth
Silky Replacement Blade For Bigboy, 360MM, Large Teeth
Silky Replacement Blade For Oyakata, 270MM, Large Teeth
Silky Replacement Blade For Gomboy, 210MM, Medium Teeth
Silky Replacement Blade For Woodboy Dozuki, 240MM
Silky Replacement Blade For Woodboy, 240MM W/O Back
Silky Replacement Blade For Gomboy, 240MM, Medium Teeth
Silky Replacement Blade For Gomboy, 210MM, Medium Teeth
Silky Replacement Blade For Woodboy Dozuki, 240MM
Silky Replacement Blade For Woodboy, 240MM W/O Back
Silky Replacement Blade For Gomboy, 240MM, Medium Teeth
Silky Replacement Blade For Gomboy, 300MM, Large Teeth
Silky Replacement Blade For Gomboy, 300MM, Large Teeth
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.