Stationary Table Saw Accessories

Stationary Table Saw Accessories

Jet Proshop Table Saws Are Designed For Safe And Secure Operation During A Variety Of Woodworking Applications.

Proshop Table Saws are made of cast iron for long lasting durability. Features a Proshop fence system with T-square design for superior performance. Quick release riving knife greatly reduces binding and kickback risk for enhanced protection. 4 inch extraction port increases dust collection to reduce mess. Quick release independent leaf blade guard for ease of use. Integrated push-button arbor lock offers greater safety. Enclosed cabinet provides added storage. Rigid left-tilting trunnion for greater stability. Power-coated paint finish is chip-resistant. Blade diameter is 10 inch. 1-3/4 HP. Table sizes vary per model. Free shipping. Dado Insert allows for the accommodation of Dado blade.


BRAND
  • BRAND
TYPE
  • TYPE
COMPARE
BRAND TYPE PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.54.155:21