Stationary Table Saws

Stationary Table Saws

Stationary Table Saws Are Designed For Safe And Secure Operation In A Variety Of Woodworking Applications.

Stationary Table Saws feature cast iron cabinets for long lasting durability and polished steel tables for smoother cuts. Quick release riving knife greatly reduces binding and kickback risk. Shrouded blade increases dust collection to reduce mess. Blade diameter is 10", 12" or 14". Rip capacity is 30", 50" or 52". Motors available are 1-3/4, 3, 5 and 7-1/2 HP with Voltages of 115/230, 230 or 230/460. Table size varies per model. Rail Sets provide added strength and stability. Fences lock easily to tables for ease of use. Includes adjustable locking handle.


* FREE Shipping on these items

BRAND
  • BRAND
BLADE DIA."
  • BLADE DIA."
RIP CAPACITY"
  • RIP CAPACITY"
VOLTAGE
  • VOLTAGE
HP
  • HP
TABLE SIZE (L"xW")
  • TABLE SIZE (L"xW")
COMPARE
BRAND BLADE DIA." RIP CAPACITY" VOLTAGE HP TABLE SIZE (L"xW") MFR P/N IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.108.189:26