Jet® Xacta table saws feature an exclusive 50" commercial XACTA® Fence II with T-square design. Left or Right tilt and wide stance heavy-duty trunnion provides work piece stability for glass-smooth cuts. The handy cabinet's hinged motor cover gives quick access to the motor and belts for easy adjustments. Table saws include precision ground high luster cast iron table tops with front edge bevel for hassle-free work piece positioning. Table tops are powder-coated for a chip-resistant finish. 3 matched V-belts deliver full power to the blade. Table saws have a one-piece closed stand that channels dust through a 4” port for clean dust collection. See-through blade guard with splitter and anti-kickback pawls help protect operator while offering a clear view of material. Deluxe miter gauge with adjustable positive stops provide a large cross-cutting capacity and accurate miters.
Jet Table Saws-Xacta Saws Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order. * FREE Shipping on these items