Milwaukee Band Saws

Milwaukee Band Saws

Milwaukee Band Saws Are Used Tools For Metalworking And Cutting Applications.

Milwaukee Band Saws are made with all metal gear casing for long lasting durability and protection. Lightweight design provides efficient control over tool and less fatigue for user convenience. Deep cut saw provides larger cutting capacity for added versatility. Variable speed dial available on some models for adjusting speed to suit materials. Includes built-in LED light to illuminate cut lines on some models. Saws available as tool only or as part of a kit. Available types include Compact Saw, Cordless Sub-Compact Saw, Deep Cut Saw, Portable Saw, and Portable Band Saw Table. Available amps are 6.0/5.0, 7.0, and 11 amps. Voltage is 12 and 120 Volts. Dimensions vary per model.


* FREE Shipping on these items

COMPARE
MANUFACTURERS
DESCRIPTION AMPS VOLTS PART NUMBER IMAGE MODEL QTY PRICE
WBB447826*
WBB691513*
WBB691514*
WBB445667*
WBB445666*
WBB243276*
WBB1403590
WBB243207*
WBB243208*
WBB243209*