Makita Chain Mortiser, 7104L, 12 Amp, 3200 RPM

Rollover image to zoom in

Click image to enlarge

Makita Chain Mortiser, 7104L, 12 Amp, 3200 RPM

Item #: WBB0247059

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,150.00 Save up to 28%
Price: $ 2,253.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Makita Chain Mortiser, 7104L, 12 Amp, 3200 RPM

Ideal for Timber Framing or Log Home Building, Powerful 12 AMP motor (3, 200 RPM) to quickly notch or cut holes in thick wood stock. Extremely portable at only 38.1 lbs. Razor sharp chain for clean, accurate cutting. Cuts lap joints up to 5-1/8". Innovative power tool notches or cuts through-holes in thick wood stock quickly, neatly and accurately. Large adjustable vise and knob for attaching firmly onto logs 3-1/8" to 12-1/8" thick. Sliding rear clamp adjustable to desired width with a quick adjust tension knob. Clamp tension lever for a firm hold on log. Plunge depth adjustment in 1/8" increments. Cutting line indication plate. Adjust knob for re-adjusting position of chain across the log. Quick horizontal chain lever for widening holes. Chain tension adjustment cover with snap action. Durable plastic boot protects twin steel rails. Externally accessible carbon brushes for greater serviceability. Built-in carrying handle for ease of transportation. Ideal for timber framing or log home building.

Product Specifications

    • OVERALL LENGTH20-1/8"
    • AMPS10.5
    • CORD LENGTH FEET16.4
    • NO LOAD SPEED3,200 RPM
    • MANUFACTURERS PART NUMBER7104L
    • DESCRIPTIONChain Mortiser
    • BRANDMakita®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed