Felo® Torque Limiting Screwdriver System

Felo® Torque Limiting Screwdriver System

Felo® Torque Limiting Screwdriver Systems Prevent Stripping Of Screws And Damaging Carbide Inserts.

Felo® Torque Limiting Screwdriver Systems prevent the tool from fastening beyond the maximum torque level with a slipping mechanism to ensure tightening that is sufficient, but not excessive. Screwdrivers are solidly made for long lasting durability and dependability. Available torque power ranges between 5.3 - 13.3 and 26.6 - 47.8 lbs/in. Blade types are Phillips, PoziDriv®, Slotted, Torx Plus®, and Torx®. Tip sizes, lengths, and set quantities vary per model.


COMPARE MANUFACTURERS
SIZE TYPE OVERAL LENGTH TORQUE LBS/IN PART # IMAGE MODEL QTY PRICE