With pre-selectable torques of 0.26 - 1.48 lbs ft (0.35 - 2.0Nm). Small, light and easy to handle. An ideally positioned rocker switch provides on/off/reverse. A RÖHM chuck facilitates acceptance of all bit shanks of up to 6.5mm (also for standard 1/4" bits). Housing of glass fibre-reinforced POLYAMIDE. Complete with 16 inserts of chrome molybdenum steel. Technical data: Direct voltage 12 - 18V. Maximum power consumption 50W. Torques of 0.26 - 1.48 lbs ft (0.35 - 1.0Nm) (the sixth stage bypasses the clutch and yields approx. 1.48 lbs ft (2Nm)). Length 8" (200mm). Weight 415g. We recommend the use of MICROMOT mains adapters of at least 2.0A.