Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Screwdrivers


(2,501 Items)
Sub Category
Screwdrivers-Standard Flat Tip (449)
Remove
Screw Holding Screwdrivers
Remove
Narrow Your Results By:
Brand
Greenlee (8)
Klein Tools (9)
Our Price
Under $11.00 (5)
$11.00 - $12.00 (3)
$12.00 - $13.00 (7)
$13.00 - $14.00 (1)
Over $14.00 (1)





Screw Holding Screwdrivers
Screw Holding Screwdrivers Screw Holding Screwdrivers Keep Screws In Place During Operation.

Screw Holding Screwdrivers are made with a screw-holding driver to keep screws centered and in place, making them ideal for use in awkward, hard-to-reach spots. Steel shank is heat-treated and tempered for lasting durability. Comfordome® handle is full fluted with chamfered edges for superior grip and control. Type and size are marked on handles for easy identification. Shank sizes range from 3" up to 8". Available tip widths are 1/8", 3/16" and 1/4".


Screw Holding Screwdrivers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
TIP TYPE TIP WIDTH SHANK L IMAGE MODEL QTY PRICE
Phillips7"
WBB321123 $12.00
Phillips4"
WBB321081 $12.00
Phillips5"
WBB321082 $11.50
Slotted3/32"3"
WBB321008 $12.00
Slotted1/8"3"
WBB321120 $10.25
Slotted1/8"3"
WBB321122 $10.25
Slotted1/8"5"
WBB321009 $12.00
Slotted1/8"8"
WBB320425 $10.95
Slotted5/32"5"
WBB321010 $12.50
Slotted3/16"6"
WBB321125 $10.95
Slotted3/16"8"
WBB321126 $11.25
Slotted3/16"4"
WBB321121 $10.25
Slotted3/16"6"
WBB321011 $11.50
Slotted1/4"4"
WBB321124 $12.25
Slotted1/4"6"
WBB321127 $13.25
Slotted1/4"7"
WBB321083 $12.00
Slotted1/4"8"
WBB320424 $14.25
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
(68)