Stanley Standard Tip Screwdrivers

Stanley Standard Tip Screwdrivers

Stanley® Standard Tip Screwdrivers Are Used For A Wide Variety Of Personal Or Professional Fastening Applications.

Stanley® Standard Tip Screwdrivers are made with corrosion resistant, polished chrome plated heat treated alloy steel shanks for long lasting durability and dependability. Wide selection of types and sizes available for particular fastening need or application. Types include Pocket Driver, 100 Plus®, FatMax®, Vinyl Grip, Fluted and more with slotted tips and square blades that allow for use with a wrench for added torque. Available in wide range of 3/32, 1/8, 3/16, 1/4, 5/16 and 3/8 inch diameter tip widths and 1-3/4, 2, 3, 4, 6, 8, 8-1/4, and 12 inch lengths.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE BLADE
DESCRIPTION TIP WIDTH LENGTH DIAMETER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.252.131:26