Cable Knot Wheels

Cable Knot Wheels Are Designed For Aggressive Brushing Action On Metal And Other Materials.

Cable Knot Wheels are constructed with carbon, stainless steel and other corrosive resistant materials for long lasting durability and dependability. Wide variety of brush sizes from many popular brands available to meet job requirements in roughening, cleaning prior to welding, removing large burrs and heavy contamination applications. Diameters are 4 in., 5 in., 6 in., 8 in. and 12 in.. Maximum RPM's are 5,000, 6,000, 9,000, 12,500, 15,000 and 20,000. Arbor threads vary per model. Package quantity is 1.


COMPARE
ARBOR THREAD
DIA." MAX. RPM TPI OR PITCH IMAGE MODEL QTY PRICE
WBB293046
WBB293044
WBB293181
WBB1194841
WBB293598
WBB1194844
WBB1194822
WBB293643
WBB1194826
WBB293698
WBB293144
WBB293191
WBB293244
WBB1194842
WBB293147
WBB1194843
WBB293578
WBB293251
WBB293250
WBB293248
WBB293149
WBB293151
WBB293150
WBB292673
WBB292723
WBB292724

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.