Standard Twist Knot Wheels

Standard Twist Knot Wire Wheels Are Used For Aggressive Brushing, Cleaning, Deburring And Conditioning Applications.

Standard Twist Knot Wire Wheels are made of durable Steel, Stainless Steel and Carbon Steel material for long lasting use and dependability. Twist structure increases wheel efficiency for more aggressive brushing, cleaning and deburring applications. Available in various recognized brands with 3, 4 and 6 inch diameters, 0.0120, 0.0140, 0.0160 and 0.0230 inch wire size and 6000, 7800, 9000, 20000 and 25000 maximum RPMs.


* FREE Shipping on these items

COMPARE
ARBOR THREAD
DIA." WIRE SIZE" MAX. RPM TPI OR PITCH IMAGE MODEL QTY PRICE
WBB293031
WBB292935
WBB292776
WBB1194846
WBB1194845
WBB293517
WBB292985
WBB292990
WBB292980
WBB293444*
WBB293266*

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.