Stringer Bead Twist Knot Wire Wheels

Stringer Bead Twist Knot Wire Wheels Are Used For Sanding And Deburring Hard To Reach Metal Surfaces, Corners And Edges.

Stringer Bead Twist Knot Wire Wheels are made of high quality Steel and Stainless Steel material for long lasting durability and dependability. Stiff twisted wire beads and knots facilitate efficient heavy-duty scale, rust and burr removal. Designed for use with right-angle grinders and straight grinders. Available in various recognized brands with 4 and 6 inch diameters, 0.0200 and 0.0230 inch wire size and 12500 and 20000 maximum RPMs.


COMPARE
ARBOR THREAD
DIA." WIRE SIZE" MAX. RPM TPI OR PITCH IMAGE MODEL QTY PRICE
WBB1194904
WBB1194906
WBB1194902
WBB1194903
WBB292815
WBB293597
WBB293471
WBB292816
WBB292991
WBB293457
WBB292821
WBB1194907
WBB293533
WBB293352
WBB293539
WBB293579
WBB293552
WBB293595
WBB293596
WBB293196
WBB293673
WBB293550
WBB293580

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.