Browse Abrasives - Grinding & Cutting (4,828 Items)
Copper Center - Small Diameter Wire Wheels
Narrow Your Results By:
Copper Center - Small Diameter Wire Wheels
Small Diameter Wire Wheels With A Copper Center Are Designed For General Purpose Applications. Wire wheels can be used with die grinders, power drills and right-angle die grinders. The wires measure 0.0060 inch and are made of steel. Structure is crimped. Brushes can reach maximum speeds of up to 20,000 Revolutions per Minute (RPM). Manufactured by the Weiler Corporation.
Copper Center - Small Diameter Wire Wheels
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
DESCRIPTION
IMAGE
MODEL
QTY
PRICE
Copper Center™ Small Diameter Wire Wheels, WEILER 15111
WBB293114
$5.95
Copper Center™ Small Diameter Wire Wheels, WEILER 15322
WBB292550
$4.95
Copper Center™ Small Diameter Wire Wheels, WEILER 15433
WBB293115
$6.95
Copper Center™ Small Diameter Wire Wheels, WEILER 15463
WBB292594
$5.95
Copper Center™ Small Diameter Wire Wheels, WEILER 15473
WBB292601
$4.95
Copper Center™ Small Diameter Wire Wheels, WEILER 15513
WBB293161
$5.95
Copper Center™ Small Diameter Wire Wheels, WEILER 15533
WBB293162
$7.95
Copper Center™ Small Diameter Wire Wheels, WEILER 15543
WBB293163
$6.95
Copper Center™ Small Diameter Wire Wheels, WEILER 15553
WBB293164
$6.95
Copper Center™ Small Diameter Wire Wheels, WEILER 15563
WBB293165
$6.95
Copper Center™ Small Diameter Wire Wheels, WEILER 15573
WBB293211
$5.95
Copper Center™ Small Diameter Wire Wheels, WEILER 15677
WBB293205
$6.95
Copper Center™ Small Diameter Wire Wheels, WEILER 16943
WBB293167
$13.95
Copper Center™ Small Diameter Wire Wheels, WEILER 16973
WBB293169
$11.95
Copper Center™ Small Diameter Wire Wheels, WEILER 29078
WBB292799
$12.95
Copper Center™ Small Diameter Wire Wheels, WEILER 35070
WBB292800
$13.95
Copper Center™ Small Diameter Wire Wheels, WEILER 35260
WBB293623
$16.95
Copper Center™ Small Diameter Wire Wheels, WEILER 99307
WBB293257
$7.95
Copper Center™ Small Diameter Wire Wheels, WEILER 99551
WBB292802
$10.95
Copper Center™ Small Diameter Wire Wheels, WEILER 99553
WBB292845
$11.95
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.