Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dura-Block 7-Piece Sanding Block Kit

Rollover image to zoom in

Click image to enlarge

Dura-Block 7-Piece Sanding Block Kit

Item #: WBM1599625

Sold By: Auto Body Toolmart

Ships in 1 - 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 58.99
$9.99 Shipping
Product Information
Photo/Video Gallery
Product Q&A
Trade Associates Dura-Block 7-Piece Sanding Block Kit AF44L

High End Professional Sanding Blocks - Perfect for Blocking Any Surface.100% EVA Rubber. 20 PFC thickness for more rigid blocking power. Ideal blocking solution for cars, trucks, boats, airplanes and many other projects requiring absolute perfection. Kit Includes: 16 x 2-3/4 block, 11 round block, 11 x 2-3/4 block, 11 x 1-3/8 block, (2) 5-1/2 x 2-3/4 blocks, Soap ,Uses stick-it type sandpaper.

Product Specifications

    • APPLICATIONSanding Block Kit
    • MANUFACTURERS PART NUMBERAF44L
    • TYPESanding Block Kit
    • DESCRIPTIONDura-Block 7-Piece Sanding Block Kit
    • PACKAGE QUANTITY7 pc. kit