Air-Cooled Rubber Back-Up Pads

Air Cooled Rubber Backup Pads Are Used For High-Intensity, High-Heat Industrial Grinding Applications.

Air Cooled Rubber Backup Pads are solidly manufactured for long lasting durability and dependability. Feature curved ribbed design for attaching to arbor hole or roll-on grinding wheels. enabling air flow to cool down the grinding wheel during high-intensity industrial stripping processes. Also useful for more sensitive or fragile sanding wheels and equipment. Slotted aluminum hub also acts to draw cool air behind the disc while sanding. Commonly used with CGW Abrasives and Norton brand sanding and grinding wheels, though they may be used with any brand of abrasive equipment. Firm hardness grade and Black Rubber construction for maximum heat insulation. Diameters, Available in 4-1/2, 5 and 7 inch diameters.


* FREE Shipping on these items

COMPARE
DESCRIPTION DIA." IMAGE MODEL QTY PRICE
WBB295698
WBB294435
WBB294438
WBB294433
WBB294394*

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.