Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Abrasives - Grinding & Cutting


(4,771 Items)
Sub Category
Abrasive Cones & Plugs (50)
Remove
Type 17R Gemini Cone Round Tips, NORTON 61463615722
Remove

      Items
Type 17R Gemini Cone Round Tips, NORTON 61463615722 Type 17R Gemini Cone Round Tips, NORTON 61463615722


Type 17R Gemini Cone Round Tips, NORTON 61463615722
Type 17R Gemini Cone Round Tips, NORTON 61463615722
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB294620
Price: $8.90

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

2/1/2X3X5/8-11 GEMINI 57A24-R TYPE 17R CO
  • Applications: Grinding
  • Applicable Materials: Metal, Steel, Iron
Product Specifications
BRAND Norton
MAXIMUM RPM 18145
SUGGESTED USE Metal, Steel, Iron
WEIGHT LBS 0.52
ARBOR THREAD 5/8 in - 11
DIAMETER INCHES 2
GRIT 24


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Type 16 Gemini Cones, NORTON 61463622342

Type 16 Gemini Cones, NORTON 61463622342

From $6.70
More Info
Add to Cart
Resin Cup Wheels, CGW ABRASIVES 49000

Resin Cup Wheels, CGW ABRASIVES 49000

From $12.25
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)