Flap Discs

Flap Discs

Flap Discs Provide Final Finish For Weld Grinding, Deburring, Rust Removal, Edge Grinding And Weld Seam Blending Applications.

Flap Discs are made with overlapping layers of abrasive-coated, fiber-reinforced flaps that fan out from a central hub to provide long lasting durability. The overlapping layers continually wear away with use to expose fresh abrasive mineral for a fast, consistent cut, while the cushioning of the flaps creates a blended finish. Flap discs typically generate a finish one grade finer than the disc is graded, reducing finishing steps. A grinding aid reduces grinding temperatures for processes involving heat-sensitive alloys such as stainless steel, nickel alloys, and titanium. Flap discs are used on a right angle grinder. One-step alternative to bonded wheels and fiber discs, flap discs grind and finish in a single step, making them a time and cost-saving solution. Flexibility provides easy curve lines and contours with less gouging. Available materials Aluminum, Aluminum Oxide, Assorted, Ceramic, Coated and Non-Woven, Precision Shaped Ceramic Grain, Seeded Gel Ceramic, Silicon Carbide, Zirconia, Zirconium and Zirconia Alumina. Grades are Coarse, Extra Coarse, Extra Fine, Fine, Medium, Super Fine and Very Fine. Grit types range from 24 - 600 and up to P120. Disc diameters range from 2" - 7". RPMs range from 8,600 - 30,0000.


* FREE Shipping on these items

BRAND
  • BRAND
MATERIAL
  • MATERIAL
GRADE
  • GRADE
GRIT
  • GRIT
DISC DIAMETER"
  • DISC DIAMETER"
MAX RPM
  • MAX RPM

Showing 15 of 1,028 items Show All Items

In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE ABRASIVE
BRAND MATERIAL GRADE GRIT DISC DIAMETER" MAX RPM IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 1,028 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.199.43:21