Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Type 01 Charger Flat Stationary Cut-Off Wheels, NORTON 69078609045

Item #: WBB298401

Sold By: globalindustrial.com

Out of stock, expected on or around05/22/2014 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $83.02 Save: up to 29%
Price: $58.95
OUT OF STOCK.

Sorry, this item is not available for sale until further notice.

Add to list
Product Information
Product Q&A
20"X5/32"X1" CHARGER FREE CUT CUT-OFF WHE
  • Quality Aluminum Oxide abrasive in a high performance bond system
  • Over 28% better cut rate than standard aluminum oxide
  • 3X the life and 2X the cut rate of standard aluminum oxide wheels
  • Excels on a broad range of materials, from alloys and stainless to gray iron
  • A high percentage of premium Norzon (zirconia alumina) abrasive grain blended with aluminum oxide
  • Applicable Materials: Steel, Most Metals

Product Specifications

  • BRANDNorton
  • MANUFACTURERS PART NUMBER69078609045
  • MAXIMUM RPM2710
  • STYLEFree Cut
  • SUGGESTED USESteel, Most Metals
  • WEIGHT LBS5.70
  • DIAMETER INCHES20
  • ARBOR SIZE1 in
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759.

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.