Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Abrasives - Grinding & Cutting


(4,772 Items)
Sub Category
Cut-Off Wheels (364)
Remove
T1-5"X.045"X7/8" Nor Blu F RC, NORTON 66252843209
Remove

      Items
T1-5"X.045"X7/8" Nor Blu F RC, NORTON 66252843209 T1-5"X.045"X7/8" Nor Blu F RC, NORTON 66252843209


T1-5"X.045"X7/8" Nor Blu F RC, NORTON 66252843209
T1-5"X.045"X7/8" Nor Blu F RC, NORTON 66252843209
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB297844
FREE Shipping within the contiguous US
Price: $82.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

TYPE 01 CHARGER RIGHTCUTCUT-OFF WHEEL
  • Quality Aluminum Oxide abrasive in a high performance bond system
  • Over 28% better cut rate than standard aluminum oxide
  • 3X the life and 2X the cut rate of standard aluminum oxide wheels
  • Excels on a broad range of materials, from alloys and stainless to gray iron
  • A high percentage of premium Norzon (zirconia alumina) abrasive grain blended with aluminum oxide
  • Applicable Materials: Steel, Most Metals
Product Specifications
BRAND Norton
MANUFACTURERS PART NUMBER 66252843209
MAXIMUM RPM 12225
SUGGESTED USE Steel, Most Metals
ARBOR SIZE 7/8 in
DIAMETER INCHES 5


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.




Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)