Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Abrasives - Grinding & Cutting


(4,771 Items)
Sub Category
Cut-Off Wheels (364)
Remove
ZA36R-4-1/2"x.045"x5/8-11-T42 NOR-NZ PLS, NORTON 66252842006
Remove

      Items
ZA36R-4-1/2"x.045"x5/8-11-T42 NOR-NZ PLS, NORTON 66252842006 ZA36R-4-1/2"x.045"x5/8-11-T42 NOR-NZ PLS, NORTON 66252842006


ZA36R-4-1/2"x.045"x5/8-11-T42 NOR-NZ PLS, NORTON 66252842006
ZA36R-4-1/2"x.045"x5/8-11-T42 NOR-NZ PLS, NORTON 66252842006
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB295818
Price: $6.90

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

NORZON PLUS RIGHTCUT 4-1/2 X .045 X 5/8-11 27
  • Up to 10x the performance of aluminum oxide wheels
  • Applications: Cutting
  • Applicable Materials: Exotic Alloys, Iron, Metal, Stainless Steel, Steel
Product Specifications
BRAND Norton
MANUFACTURERS PART NUMBER 66252842006
MAXIMUM RPM 10185
STYLE RightCut
SUGGESTED USE Exotic Alloys, Iron, Metal, Stainless Steel, Steel
DIAMETER INCHES 6
ARBOR SIZE 7/8 in


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.




Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)