Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Abrasives - Grinding & Cutting


(4,771 Items)
Sub Category
Abrasive Disks (506)
Remove
Zirconium Coated-Fiber Discs
Remove
Narrow Your Results By:
Our Price
Under $3.00 (1)
Over $3.00 (3)





Zirconium Coated-Fiber Discs
Zirconium Coated-Fiber Discs PFERD Zirconium Coated-Fiber Discs Are Ideal For Applications On Thin-Walled Anadium Steel Components And Steel Or Nickel Alloys With A High Susceptibility To Cracking.

PFERD Zirconium Coated-Fiber Discs are made of zirconia aluminum abrasive material with fiber backing for long lasting durability and dependability. Resin bonded for heat resistance. Suited for edge breaking work, cutting of difficult-to-machine materials, high alloy stainless steels and high temperature non-ferrous metals such as Hastelloy, Inconel, Nimonic, etc. 5 and 7 inch diameter discs are available in 24 and 36 grits with 8500 and 12200 maximum RPM's.


Zirconium Coated-Fiber Discs
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
DIA." MAX. RPM GRIT IMAGE MODEL QTY PRICE
51220036
WBB296750$2.05
7850024
WBB296747$3.12
7850036
WBB296746$3.10
7850050
WBB296748$3.12
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
(82)