Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Abrasives - Grinding & Cutting


(4,772 Items)
Sub Category
Abrasive Sheets (86)
Remove
1/4 Sanding Sheets
Remove





1/4 Sanding Sheets
1/4 Sanding Sheets Bosch 1/4 Sanding Sheets Provide A Uniform Finish For Hand Or Machine Sanding.

Sanding sheets are made of premium resin-bonded aluminum oxide with open coat for durability. Sanding sheets are 4.5" x 5.5" in size. White sanding sheets have extra strong cotton fabric backing for stability. Available in varied grit surface types for different applications.


1/4 Sanding Sheets
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
GRIT PKG. QTY IMAGE MODEL QTY PRICE
605
WBB272157$0.80
805
WBB272158$0.78
1205
WBB272159$0.75
1805
WBB272160$0.75
60-120-1806
WBB272156$0.91

Add Items To Cart



Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)