Dee-Blast Portable Sandblasters

Portable Pressure Blaster-100 Lb. Media Capacity

Portable 100 lb. media capacity pressure blaster is handy for medium size jobs which require more blasting time, to eliminate multiple media refills while working. The blasting hose is 10 ft. long and has a manual carbon steel ball valve at the end to start and stop blasting . An air flow mixture valve and media flow valve on the tank allows user to adjust flow for different media types and jobs. Comes with cone shaped ceramic nozzle which is easily replaced when worn. A tank mounted pressure gage is also included. Pressure feed sandblasters clean 3 to 5 times faster than siphon feed models. The air pressure in the tank forces the media through the delivery hose at a much faster rate than siphoning media from tank with a vortex action gun.The tank has a twist locking plunger top which helps keep blast media cleaner and dryer. (The tank will hold fewer pounds of lighter weight media like plastic or walnut shell.) Uses most medias such as steel grit, c-garnet, aluminum oxide, glass bead and smaller diameter steel shot. Larger nozzles are available for course media that may clog nozzle. Removes rust, scale, paint, from steel, fiberglass, wood and plastic. Used for auto, truck, boat, motorcycle repair, building and plant maintenance and restoration. Comes assembled and ready to use. Compressed air and blast media required. Includes two 10" wheels for easy portability.


* FREE Shipping on these items


Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.