Dee-Blast Sandblast Cabinets

48" X 26" Sandblast Cabinet-Pressure Feed, Auto Refill.

Pressure feed sandblast cabinet,free standing model. Includes 100 cfm cartridge type dust collector. Features a clamshell opening lid for loading and unloading of parts.A side door on the right allows operator to load smaller parts.The clamshell opening features a safety switch that prevents blasting while lid is open. Large 10" x 20" view window allows operator a full view of work area inside cabinet. Exterior mounted lighting for the cabinet work space adds room inside cabinet and extends life of bulbs. Foot pedal operated, comes with long lasting ceramic nozzle. The pressure feed sytem features an A.S.M.E. coded pressure vessel.This moves the media at a greater speed than siphon feed systems. This increased speed and volume cleans 3 to 5 times faster than siphon systems. Cabinet seams are formed,welded and sealed to prevent dust and media from leaking out. Cabinet is powder coated for a durable finish. Uses most common abrasives such as glass bead, aluminum oxide,walnut shell, steel grit, coal slag, staurolite, and plastic media.Unit cleans rust, paint, carbon, burrs,discoloration, from metals, wood, and plastic. Used in automotive shops, plant maintenance, tool and die shops, engine and transmission rebuilders. This model has the blast media tank mounted to the bottom of the hopper. It will automatically reload when the foot pedal is released and blasting stopped. The media will slide down the hopper into the pressure vessel to be used again.


COMPARE
DIMENSIONS
L" W" H" CFM CONSTRUCTION IMAGE MODEL QTY PRICE
WBB613285
WBB613291
WBB613292
WBB613294
WBB613300
WBB613267
WBB613293
WBB613295

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.