Flap Wheels

Flap Wheels

Flap Wheels Provide Grinding, Blending, Graining, Scale Removal, and more for Construction, Commercial, Industrial industries and more.

Flap wheels are constructed from sections of non-woven material bonded to a cylindrical core to provide long lasting durability. Units accommodate copper, brass, stainless steel, aluminum, and more. Improves consistency and control over polishing and aesthetic finishing. Features a load resistant design and abrasives. Grits range from 40 to XCS. Grades are Coarse, Extra Coarse, Fine, Medium, and Very Fine. Diameters range from 1/8" - 12". Widths range from 1/4" - 4". RPMs range from 2700 to 72,750.


BRAND
  • BRAND
MATERIAL
  • MATERIAL
GRADE
  • GRADE
GRIT
  • GRIT
DIA."
  • DIA."
W"
  • W"
RPM
  • RPM

Showing 200 of 422 items Show All Items

In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE ABRASIVE DIMENSIONS MAX
BRAND MATERIAL GRADE GRIT DIA." W" RPM IMAGE MODEL QTY PRICE
COMPARE

Showing 200 of 422 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.96.239:25