Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Type 27 Gemini Depressed Center Flexible Blending/Finishing Wheels, NORTON 66252830425

Item #: WBB297717

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $8.08 Save: up to 18%
Price: $6.60
Product Information
Product Q&A
4-1/2"X1/8"X7/8" NORFLEXRAISED HUB FLEXIBLE MI
  • Use backplates; 1 ea included in box of 20 wheels
  • Better blending, finishing and polishing of stainless steel, structural steel, cast iron wleds and burrs
  • Applicable Materials: Non-Ferrous Soft Metal, Stainless Steel, Most Metals

Product Specifications

  • BRANDNorton
  • MANUFACTURERS PART NUMBER66252830425
  • MAXIMUM RPM12000
  • SUGGESTED USENon-Ferrous Soft Metal, Stainless Steel, Most Metals
  • WEIGHT LBS0.5
  • GRIT60
  • ARBOR SIZE7/8 in
  • DIAMETER INCHES4-1/2
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.