Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Abrasives - Grinding & Cutting


(4,772 Items)
Sub Category
Depressed Center Wheels (172)
Remove
Type 27 Depressed Center Wheels - FGF Wheels, CGW ABRASIVES 36267
Remove

      Items
Type 27 Depressed Center Wheels - FGF Wheels, CGW ABRASIVES 36267 Type 27 Depressed Center Wheels - FGF Wheels, CGW ABRASIVES 36267


Type 27 Depressed Center Wheels - FGF Wheels, CGW ABRASIVES 36267
Type 27 Depressed Center Wheels - FGF Wheels, CGW ABRASIVES 36267
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB294422
Price: $2.80 ea.
(Sold in pkg of 25, $70.00)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

5X1/8X7/8 T27 WA46-Q-BF STEEL
  • Waffle pattern on wheel face for cooler grinding and longer working life
  • Flexible wheel structure for grinding and deburring - one wheel for multiple tasks
  • White aluminum oxide grain for contaminate-free results
  • Applications: Grinding/Deburring
  • Applicable Materials: Metal/Stainless
  • Used With: Right Angle Grinder
Product Specifications
LENGTH INCHES 5
WIDTH INCHES 5
HEIGHT INCHES 1/8
BRAND CGW Abrasives
MANUFACTURERS PART NUMBER 36267
MAXIMUM RPM 12250
SUGGESTED USE Metal/Stainless
ARBOR SIZE 7/8 in
DIAMETER INCHES 5
GRIT 46
TOOL SHAPE Type 27
USED WITH Right Angle Grinder


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Fast Cut - Type 1 Depressed Center Wheels, CGW ABRASIVES 59105

Fast Cut - Type 1 Depressed Center Wheels, CGW ABRASIVES 59105

From $0.51
More Info
Add to Cart
Fast Cut - Type 27 Depressed Center Wheels, CGW ABRASIVES 35610

Fast Cut - Type 27 Depressed Center Wheels, CGW ABRASIVES 35610

From $0.94
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)