Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Import 12" Capacity Radius and Angle Dresser

Import 12" Capacity Radius and Angle Dresser

Item #: WBB915302

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 513.00
Product Information
Product Q&A
Radius & Angle Dresser

Suitable for all O.D., I.D., and surface grinding operations. Included center line gage ensures accurate setting of diamond. Critical parts are hardened and ground to close tolerances. Both radius and angle dressing are controlled by a knob so that the operators hands remain far from the point of contact. Uses standard 3/8" shank diamonds. Diamond included. Maximum diameter of wheels is 12". 5/8" to 1-5/8" Internal Radii. 0" to 1-5/8" External Radii. Height of Center is 4". 1-5/8" Tangent travel from center. 13-1/2" overall length.

Product Specifications

    • BRANDImport
    • TYPERadius & Angle Dresser

Be the First to Ask a Question!