Abrasive Fiber Discs

Abrasive Fiber Discs

Abrasive Fiber Discs Are Designed For Steel Metalworking Applications Such As Weld Grinding, Beveling And Flame-Cut Edge Clean-Up.

Abrasive Fiber Discs feature precision-shaped abrasive grain made of aluminum, ceramic, and zirconia materials with tough fiber backing to prevent tearing for lasting use. Added lubrication layer reduces heat build for a cleaner, cooler cut without discoloration. Proprietary material mix ensures durable long life discs. Available fiber grits include 16, 24, 36, 40, 50, 60, 80, 100, and 120. Disc diameters range 7/8 to 9-1/4 inches. Maximum RPM and package quantities vary per model.


DIAMETER
GRIT
ABRASIVE MATERIAL

Showing 100 of 125 items Show All Items

COMPARE MANUFACTURER'S
BRAND DIAMETER GRIT ABRASIVE MATERIAL PART NUMBER IMAGE MODEL QTY PRICE
COMPARE

Showing 100 of 125 items Show All Items