Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bench & Pedestal Grinding Wheels

Bench & Pedestal Grinding Wheels

Bench & Pedestal Grinding Wheels Provide Removal of Burrs on Steel Parts.

Bench & Pedestal Grinding Wheels can also sharpen high speed cutting tools in construction applications with bench and pedestal grinders. Abrasive materials are Aluminum Oxide, Ceramic Aluminum Oxide, Silicon Oxide and White Aluminum Oxide. Grades are Coarse, Extra Coarse, Fine, Medium, and Very Fine. Grits range from 24 - 150. Center hole diameters range from 1" - 5". Max RPMs vary per style.


* FREE Shipping on these items

BRAND
  • BRAND
DIA."
  • DIA."
GRIT
  • GRIT
GRADE
  • GRADE
MAX RPM
  • MAX RPM
MATERIAL
  • MATERIAL
CENTER HOLE DIA."
  • CENTER HOLE DIA."

Showing 15 of 147 items Show All Items

In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE ABRASIVES
BRAND DIA." GRIT GRADE MAX RPM MATERIAL CENTER HOLE DIA." IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 147 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.50.232:26