Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Depressed Center Wheels- 1/4" Grinding, Type 28, Cgw Abrasives 35646 - Pkg Qty 25

Item #: WBB296233

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.83 each

Sold in packages of 25

Price: $70.75
Add to list
Product Information
Product Q&A
7X1/4X7/8 A24-R-B STEELT28 DP CT WHL
  • R-grade bond design offers longer life and excellent stock
  • Applications: Stock Removal
  • Applicable Materials: Metal, Steel
  • Used With: Right Angle Grinder/Sander

Product Specifications

  • APPLICATIONStock Removal
  • BRANDCGW Abrasives
  • MANUFACTURERS PART NUMBER35646
  • MAXIMUM RPM8600
  • SUGGESTED USEMetal, Steel
  • DIAMETER INCHES7
  • ARBOR SIZE7/8 in
  • TOOL SHAPEType 28
  • USED WITHRight Angle Grinder/Sander
  • GRIT24
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.