Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Abrasives - Grinding & Cutting


(4,772 Items)
Sub Category
Grinding Wheels (378)
Remove
Tool & Cutter Wheels, Ceramic, Type 11, CGW ABRASIVES 34201
Remove

      Items
Tool & Cutter Wheels, Ceramic, Type 11, CGW ABRASIVES 34201 Tool & Cutter Wheels, Ceramic, Type 11, CGW ABRASIVES 34201


Tool & Cutter Wheels, Ceramic, Type 11, CGW ABRASIVES 34201
Tool & Cutter Wheels, Ceramic, Type 11, CGW ABRASIVES 34201
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB295031
Price: $26.95 ea.
(Sold in pkg of 10, $269.50)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

4X1-1/2X1-1/4 T11 AS3-60-K-VCER SURF. GR. WHEEL
  • Excellent for form holding
  • Applications: Ideal for drying grinding
  • Applicable Materials: Hastalloy, Iconel, Stellite, Waspalloy, Hardened Tool Steel, Sprayed Metal Coating
Product Specifications
APPLICATION Ideal For Drying Grinding
BRAND CGW Abrasives
MANUFACTURERS PART NUMBER 34201
MAXIMUM RPM 6685
SUGGESTED USE Hastalloy, Iconel, Stellite, Waspalloy, Hardened Tool Steel, Sprayed Metal Coati
TYPE Toolroom Cup Wheels
WEIGHT LBS 5.79
TOOL SHAPE Type 11
ARBOR SIZE 1-1/4 in
GRIT 60
DIAMETER INCHES 4


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Edmar 4-1/2" Diamond X Grinding Wheel

Edmar 4-1/2" Diamond X Grinding Wheel

FREE Shipping
From $79.95
More Info
Add to Cart
Bosch GW27M450, 4-1/2 X 1/4 X 7/8 Type 27 Grinding Wheel A30T-Bf For Metal

Bosch GW27M450, 4-1/2 X 1/4 X 7/8 Type 27 Grinding Wheel A30T-Bf For Metal

From $1.06
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)