Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Abrasives - Grinding & Cutting


(4,772 Items)
Sub Category
Grinding Wheels (378)
Remove
Tool & Cutter Wheels, Ceramic, Type 5, CGW ABRASIVES 34235
Remove

      Items
Tool & Cutter Wheels, Ceramic, Type 5, CGW ABRASIVES 34235 Tool & Cutter Wheels, Ceramic, Type 5, CGW ABRASIVES 34235


Tool & Cutter Wheels, Ceramic, Type 5, CGW ABRASIVES 34235
Tool & Cutter Wheels, Ceramic, Type 5, CGW ABRASIVES 34235
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB295033
List Price $214.95    Save 7%
Price: $198.95 ea.
(Sold in pkg of 2, $397.90)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

14X11/2X5 T5 AS3-46-I-VCER GRINDING WHEELS
  • Excellent for form holding
  • Allows heavier downfeeds and faster traverse rates
  • Exceeds standard wheels when grinding materials 50 Rockwell C and harder
  • In tool room applications, the AS3 will yield better results in dry grinding than conventional abrasives
  • Applications: Ideal for drying grinding, Grinding
  • Applicable Materials: Hastalloy, Iconel, Stellite, Waspalloy, Hardened Tool Steel, Sprayed Metal Coating, Hardened Tool Steels, Sprayed Metal Coatings
Product Specifications
APPLICATION Ideal For Drying Grinding, Grinding
BRAND CGW Abrasives
MANUFACTURERS PART NUMBER 34235
MAXIMUM RPM 1910
SUGGESTED USE Hastalloy, Iconel, Stellite, Waspalloy, Hardened Tool Steel, Sprayed Metal Coati
DIAMETER INCHES 14
ARBOR SIZE 5 in
TOOL SHAPE Type 5
GRIT 46


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Edmar 4-1/2" Diamond X Grinding Wheel

Edmar 4-1/2" Diamond X Grinding Wheel

FREE Shipping
From $79.95
More Info
Add to Cart
Bosch GW27M450, 4-1/2 X 1/4 X 7/8 Type 27 Grinding Wheel A30T-Bf For Metal

Bosch GW27M450, 4-1/2 X 1/4 X 7/8 Type 27 Grinding Wheel A30T-Bf For Metal

From $1.06
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)