Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Type 01 Straight Vitrified Wheels

Type 01 Straight Vitrified Wheels Are Ideal For Moderate Industrial And Residential Sanding And Grinding Applications.

Type 01 Straight Vitrified Wheels are constructed with a gray aluminum oxide coating and vitrified bond for extra long lasting durability. Ideal for grinding and sanding wood, metal, plaster and plastic. Attaches to sanding and grinding power tools via an arbor hole. Type 01 flat surface offers efficient, inexpensive solution for evenly grinding large, flat areas. Versatile grinding surface ideal for light to moderate sanding and grinding work. Diameters are 3 in. and 7 in. Arbor sizes are 1/2 in. and 1-1/4 in. Grit levels are 25, 46, 60, 80 and 100. Max RPMs are 3,600 and 10,825.



Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759.

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.