Shop Rolls

Shop Rolls

Shop Rolls Feature Flexible Backing For General Purpose Metalworking And Heavy Duty Grinding Or Tool Polishing Applications.

Shop Rolls are made with light, J-weight cloth backing that provides the flexibility needed to conform to circular edges, angles, or other contours. Desired length of strip can be torn from the roll for custom applications. Rolls in grades P50 or P60 have a slightly stiffer X-weight backing suitable for more coarse sanding applications. Cloth remains durable even when bent or rolled, without tearing or shelling. Strips can be torn by hand when a smaller piece is needed, without compromising the sanding surface. Available materials include Aluminum Oxide, Aluminum Silicate, Emory, Silicon Carbide, and Talc. Grades are Coarse, Extra Fine, Fine, Medium, Super fine, Ultra fine and Very Fine. Grits range from 40 to VFN. - 120. Other dimensions vary per model.


* FREE Shipping on these items

BRAND
  • BRAND
MATERIAL
  • MATERIAL
GRADE
  • GRADE
GRIT
  • GRIT
W"
  • W"
L"
  • L"

Showing 15 of 296 items Show All Items

In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE ABRASIVE
BRAND MATERIAL GRADE GRIT W" L" IMAGE MODEL # QTY PRICE
COMPARE

Showing 15 of 296 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.90.207.75:66