JET Air Drills

JET Air Drills

JET® Air Drills Have A Compact Design For Easier Handling And Control.

JET® Air Drills come in a wide variety of styles to fit the needs of most assembly and disassembly applications. Free speeds vary from model to model, ranging from 88 to 1800. JET 1/2" Industrial Pneumatic Drills are designed for heavy duty use. They feature a compact design with a teasing throttle and a D-type handle with inside trigger. Dead handle can be attached to either the left or right side. Has Zerk fittings for external lubrication and comes standard with a keyed Jacobs brand drill chuck. JET® 1/2" Reversible Air Drills have a ball bearing construction for more efficient performance and a pistol grip for easy use. They feature an auxiliary side handle for better control and a 1/2-horsepower motor that¿s tough enough for any job. A muffled handle exhaust provides quiet operation, while a variable speed trigger provides efficiency and accuracy. They are equipped with Jacobs Industrial Chucks and have a free speed of 800 RPM. JET® 1/2" Reversible H.D. Air Drills are very similar, but also feature a new, specially designed housing for general and heavy industrial use, as well as a reversing valve. JET® 3/8" Reversible Air Drills boast a 1/2-horsepower motor in a 2.8-pound package that doesn't weigh a technician down. Ball-bearing and needle-bearing construction provide efficient performance, while the muffled handle exhaust reduces noise. They also feature a pistol grip with variable speed triggers for positive control. They are equipped with Jacobs industrial chucks and have a free speed of 1800. JET® 3/8" Reversible H.D. Air Drills are very similar, but also feature a new, specially designed housing for general and heavy industrial use, as well as a reversing valve. JET® 3/8" Reversible Angle Head Air Drills are similar to the other 3/8" models, but they also feature a reversing valve and a 90 degree angle head design. Free speed is 1500 RPM.


* FREE Shipping on these items

COMPARE
DESCRIPTION FREE SPEED IMAGE MODEL QTY PRICE