Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Compressors & Tools


(2,313 Items)
Sub Category
Air Hammers & Percussion Tools (70)
Remove
JET Needle Scalers & Flux Chippers
Remove
Narrow Your Results By:
Brand
Jet (5)
Replacement Parts (1)
Our Price
Under $169.00 (1)
$206.00 - $207.00 (1)
$219.00 - $220.00 (1)
$269.00 - $270.00 (1)
$319.00 - $320.00 (1)
Over $475.00 (1)





JET Needle Scalers & Flux Chippers
JET Needle Scalers & Flux Chippers JET® Needle Scalers And Flux Chippers Are Designed For A Wide Variety Of Light Chipping Applications.

JET® Needle Scalers And Flux Chippers have heat-treated barrels and pistons for extended tool life. JET® F-25 Flux Chippers feature a wide angle chisel and a ball lock container. The stroke length is 7/8" and the BPM (blows per minute) is 4000. JET® JSG-9121 Flux Chippers are similar to the F-25 model, except that they have a lever lock retainer, a stroke length of 1-1/8" and a BPM of 4600. JET® Flux Chippers/Needle Scalers can be used either as scalers or as flux chippers by removing the scaler attachment. BPM and stroke length vary from model to model. JET® Pistol Grip Needle Scaler has a heavy duty pistol grip for easy, intuitive use. Features a BPM of 4500 and a stroke length of 5/8". Comes standard with 14 4mm needles.


JET Needle Scalers & Flux Chippers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
DESCRIPTION BLOWS/MIN BPM STROKE LENGTH" AIR INLET NPT AIR PRESSURE IMAGE MODEL QTY PRICE
Jet F-25, Flux Chipper40007/8¼90
WBB503631 *$206.95
Jet F-25NS, Flux Chipper / Needle Scaler40007/8¼90
WBB503632 *$319.95
Jet JSG-3328NS, Pistol Grip Needle Scaler45005/8¼90
WBB503633 *$475.95
Jet JSG-9121NS, Flux Chipper / Needle Scaler46001 1/8¼90
WBB503715 *$219.95
Jet JSG-9121, Flux Chipper46001 1/8¼90
WBB503634 *$168.95

Add Items To Cart

 May We Suggest
Replacement Parts N307, 19-Piece, 3mm x 7" Needles      
Replacement Parts N307, 19-Piece, 3mm x 7" Needles      
Replacement Parts N307, 19-Piece, 3mm x 7" Needles      
FREE Shipping
Qty: 
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
(68)