Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Compressors & Tools


(2,306 Items)
Sub Category
Air Hammers & Percussion Tools (70)
Remove
JET Sandrammers
Remove
Narrow Your Results By:
Our Price
Under $494.00 (1)
$559.00 - $560.00 (1)
$829.00 - $830.00 (1)
Over $1,399.00 (1)





JET Sandrammers
JET Sandrammers JET Sandrammers Are Designed To Deliver Fast, Powerful Blows.

JET Sandrammers made with steel or rubber butts for strength and long lasting durability. Bench Model Sandrammers ideal for ramming small, medium and large flasks on bench. Lightweight ram equipped with 2" diameter rubber butt delivering up to 1600 blows per minute at 90 PSI. Design provides greater ease of handling with reduced operator fatigue. Floor Model Backfill Tampers are designed for compacting soil, temporarily filling holes, for asphalt packing and more. Equipped with compact 3" diameter rubber butt delivering up to 750 blows per minute. Available types are Floor Model Backfill Tamper and Bench Model Sandrammer. Blows/Minute BPMs are 700, 750, 800, 1,000 and 1,600. Bores are 3/4", 7/8", 1", 1-1/2" and 1-1/4".


JET Sandrammers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
DESCRIPTION BLOWS/MIN BPM BORE" IMAGE MODEL QTY PRICE
Jet -06, Backfill Tamper, Floor Model, 6" Diameter Butt7501 1/2
WBB503739 *$1,399.00
Jet -1T, Bench Model Sandrammer8001
WBB503823 *$829.00
Jet -0T, Bench Model Sandrammer10007/8"
WBB503822 *$559.00
Jet -00T, Bench Model Sandrammer16003/4"
WBB503821 *$493.95
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
(76)