Exair Soft Grip, Precision Safety, & Super Blast Air Guns - OSHA Compliant

Exair Soft Grip, Precision Safety, & Super Blast Air Guns - OSHA Compliant

Exair Soft Grip Safety Air Guns Are Used For Commercial And Residential Construction Applications.

EXAIR Soft Grip Safety Air GunS are made of cast aluminum body for long lasting durability and suited for rugged industrial use. Ergonomic design provides comfort for hours of continuous use without fatigue. Large trigger provides operation with one or more fingers. Includes convenient hanger hook for easy storage. Aluminum Extension Pipes help to reach normally inaccessible areas. Nozzle construction available in 303 Stainless Steel, 316 Stainless Steel, PEEK Plastic or Zinc Aluminum. Nozzles also lower noise levels and provide protection against occupational noise exposure. Air Inlet sizes range from 1/4 inch to 1-1/4 inch. Maximum PSIs are 120 or 250. Meets OSHA standards.


MAX PSI
AIR INLET SIZE
NOZZLE CONSTRUCTION
COMPARE AIR GUN MANUFACTURERS
TYPE CFM MAX PSI AIR INLET SIZE NOZZLE CONSTRUCTION PART # IMAGE MODEL QTY PRICE