Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Compressors & Tools


(2,313 Items)
Sub Category
Air Compressors & Dryers (684)
Remove
Air Dryers
Remove
Narrow Your Results By:
Voltage
115V (39)
230V (11)
110-120V (6)
208-240V (2)
Phase
1 (56)
3 (2)
Max PSI
189 (7)
200 (1)
CFM
25 (6)
35 (5)
100 (4)
125 (4)
50 (4)
  More...
Description
Non-Cycling Air Dryer (11)
High-Temperature Non-Cycling Air Dryer (6)
Refrigerated Air Dryer (4)
Refigerated Air Dryer (2)
Air Dryers (1)
Brand
Atlas Copco (7)
Champion (34)
Ingersoll Rand (17)
Our Price
Under $760.00 (5)
$886.00 - $1,500.00 (14)
$1,500.00 - $2,000.00 (11)
$2,000.00 - $2,500.00 (8)
$2,500.00 - $3,000.00 (8)
$3,000.00 - $3,500.00 (5)
$3,500.00 - $5,000.00 (5)
Over $5,500.00 (2)





Air Dryers
Air Dryers Non-Cycling Air Dryers Are Ideal For Light Processing Applications Such As Dry Cleaning, Auto Body Shops And More.

Non-Cycling Air Dryers are corrosion-resistant heat exchangers that provide continuous dry air into compressed air supply lines. Enhanced control-system and high-efficiency moisture-separation ensure a steady long-term supply of dry air, virtually eliminating costs associated with ruined product finishes, scrapped materials or replacement of pneumatic tools and manufacturing equipment destroyed by wet air. Low pressure drop design and variable speed fan provide stable dew point control and reduced power consumption. Advanced microprocessor and solenoid operated drain valve provide ease of use. Environmentally friendly refrigerant. CFM varies per model.


Air Dryers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
BRAND CFM PHASE VOLTS IMAGE MODEL QTY PRICE
Ingersoll Rand71115V
WBB686850$603.00
Ingersoll Rand111115V
WBB686851$664.00
Atlas Copco131115V
WBB585551$678.00
Champion®101115V
WBB917814$715.00
Ingersoll Rand151115V
WBB686864$759.00
Atlas Copco211115V
WBB585549$886.00
Champion®151115V
WBB917758$914.00
Atlas Copco301115V
WBB585552$994.00
Ingersoll Rand251115V
WBB686865$1,006.00
Champion®31115V
WBB917792$1,095.00
Champion®61115V
WBB917826$1,121.00
Atlas Copco421115V
WBB585553$1,152.00
Champion®91115V
WBB917729$1,201.00
Ingersoll Rand321115V
WBB686866$1,289.00
Champion®251115V
WBB917824$1,311.00
Champion®251230V
WBB917849$1,311.00
Ingersoll Rand151115V
WBB686888$1,347.00
Champion®121115V
WBB917727$1,463.00
Ingersoll Rand421115V
WBB686819$1,491.00
Atlas Copco641115V
WBB585554$1,512.00
Ingersoll Rand251115V
WBB686828$1,610.00
Champion®351230V
WBB917851$1,646.00
Champion®351115V
WBB917850$1,646.00
Champion®201110-120V
WBB917810$1,694.00
Ingersoll Rand641115V
WBB686829$1,709.00
Champion®501115V
WBB917852$1,752.00
Champion®251110-120V
WBB917812$1,760.00
Champion®161115V
WBB917760$1,788.00
Atlas Copco831115V
WBB585555$1,822.00
Ingersoll Rand351115V
WBB686830$1,891.00
Champion®251115V
WBB917761$2,075.00
Champion®351110-120V
WBB917714$2,139.00
Ingersoll Rand851115V
WBB686844$2,145.00
Atlas Copco1061115V
WBB585556$2,190.00
Champion®751115V
WBB917854$2,249.00
Champion®501230V
WBB917853$2,279.00
Ingersoll Rand1061115V
WBB686854$2,415.00
Ingersoll Rand601115V
WBB686855$2,454.00
Champion®501110-120V
WBB917747$2,583.00
Champion®1251115V
WBB917717$2,602.00
Ingersoll Rand1761230V
WBB686889$2,665.00
Champion®351115V
WBB917793$2,856.00
Champion®1001208-240V
WBB917770$2,891.00
Champion®751230V
WBB917855$2,949.00
Ingersoll Rand821115V
WBB686810$2,976.00
Champion®1501115V
WBB917847$2,980.00
Champion®1001115V
WBB917781$3,041.00
Champion®1001230V
WBB917813$3,041.00
Champion®751110-120V
WBB917749$3,234.00
Ingersoll Rand2121230V
WBB686823$3,343.00
Champion®1251230V
WBB917848$3,413.00
Ingersoll Rand1001115V
WBB686840$3,546.00
Champion®501115V
WBB917825$3,656.00
Champion®1501230V
WBB917759$3,940.00
Champion®1251110-120V
WBB917771$4,895.00
Champion®1251208-240V
WBB917778$4,895.00
Champion®2003230V
WBB917790$5,588.00
Champion®2503230V
WBB917823$6,016.00
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
(80)