Two-Stage Gas Powered Air Compressors Are Ideal For Fleet Service Trucks, Welding Trucks And Remote Locations Where Electrical Power Is Scarce Or Unavailable.
Two-Stage Gas Powered Air Compressors are made of cast iron for long-lasting durability. Ingersoll Rand compressors offer electronic ignition and idle engine control for ease of use with OSHA-approved fully enclosed belt guard and low oil level shutdown for added safety. Campbell Hausfeld 30 gallon air and gas compressors provide long life operation and easy to reach controls and gauges. Schrader® Briggs And Stratton gas powered air compressors designed for field work where electrical power source is not available. Jenny® models provide industrial grade Honda OHV engine with electric start and low oil protection and automatic throttle idle control for superior fuel efficiency. Tank orientation is Horizontal. CFMs are from 16.3 to 44.2. HPs are 8, 10, 11, 12.5, 13, 14, 16 and 16.8. Base dimensions vary per type. Quantity is 1.
Two-Stage Gas Powered Air Compressors Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order. * FREE Shipping on these items