Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Compressors & Tools


(2,313 Items)
Sub Category
Impact Wrenches (91)
Remove
Florida Pneumatic Impact Wrenches
Remove
Narrow Your Results By:
Our Price
Under $150.00 (2)
$150.00 - $200.00 (2)
$250.00 - $350.00 (4)
$350.00 - $400.00 (1)
$400.00 - $450.00 (2)
$500.00 - $550.00 (1)
$600.00 - $650.00 (2)
Over $750.00 (1)





Florida Pneumatic Impact Wrenches
Florida Pneumatic Impact Wrenches Impact Wrenches Are Ideal For Light Drilling And Tightening Or Loosening Of Nuts, Bolts And Screws.

Impact wrenches provide a variety of functions in construction, automotive repair, assembly lines and more. Super Duty Impact Wrenches feature a hard-hitting twin hammer and range from 5,800 to 12,000 RPM. Available in Straight or Pistol Grip configurations. Straight Impact Wrenches feature a smooth high-energy clutch and built-in regulator and inlet swivel. High PSI Impact Wrenches operate at up to 125 PSI air pressure, and feature hard-hitting twin hammers with steel hammer case. Pistol Grip Impact Wrenches feature handles at a right-angle to the output for increased control, and includes combined power management and a reverse switch. Magnesium Impact Wrenches feature a true 10% biased motor and hard-hitting oil bath twin hammer with magnesium hammer case for ultimate weight reduction. Extended Heavy Duty Wrenches feature hard-hitting hammer and all-metal housings, handles, trigger and controls. Weighs 16.5 lbs. Extended Super Duty Wrenches provide a unique low-wear pinless hammer design and a combined power management/reverse switch. Composite Impact Wrenches feature a high energy 6 Vane motor, contoured grip and handle exhaust with internal silencing. Contoured grip and handle exhaust with internal silencing.


Florida Pneumatic Impact Wrenches
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
DESCRIPTION MAX TORQUE FT/LBS RPM BOLT CAPACITY" SQUARE DRIVE" AIR INLET NPT HOSE SIZE I.D. CFM IMAGE MODEL QTY PRICE
Straight Impact Wrench7511,0003/83/81/43/82.5
WBB236289 *$189.95
Super Duty Pistol Impact Wrench30012,0005/83/81/43/88
WBB236285 *$160.95
Magnesium Impact Wrench32012,0005/83/81/43/88
WBB236288 *$260.95
Extra Heavy Duty Impact Wrench7005,00013/41/43/88
WBB236292 *$629.00
Large High PSI Impact Wrench7259,5003/41/21/43/89
WBB236287 *$125.95
Small High PSI Impact Wrench7259,5003/41/21/43/89
WBB236286 *$115.95
Magnesium Impact Wrench8008,0003/41/21/43/88
WBB236290 *$354.95
Composite Impact Wrench1,1006,00013/41/43/88
WBB236291 *$313.95
Super Duty Impact Wrench1,1006,00013/41/43/88
WBB236293 *$313.95
Ext Super Duty Impact Wrench1,1006,00013/41/43/88
WBB236294 *$341.95
Super Duty Straight Impact Wrench1,5505,8001-1/411/21/212
WBB236296 *$637.00
High Performance Straight Impact Wrench180045001-1/41x81/21/212
WBB236299 *$549.95
Low Weight Straight Impact Wrench1,8004,5001-1/411/21/212
WBB236295 *$410.95
Pistol Grip Impact Wrench1,9004,0001-1/411/21/212
WBB236297 *$775.00
Heavy Duty Straight Impact Wrench2,3004,5001-1/411/21/214
WBB236298 *$407.95
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
(84)