EMAX Industrial Air Hammers

EMAX Industrial Air Hammers

EMAX Industrial Air Hammers Are Used For Applications Including Residential, Automotive, Industrial, And More.

EMAX industrial air hammers are made of high quality materials for long lasting durability and dependability. Hammers provide power, performance, and portability for convenience and operation efficiency. Light and compact design provides user comfort and handling for limited space applications. Vibration dampening design and high-impact handle minimizes vibration and operator fatigue. Includes ball bearing construction, heat-treated internal cylinder, piston, and valves for maximum performance and extended tool life. BPMs are 2100 and 3000. Color finish is Black. Dimensions vary per model.


COMPARE
MNF PART # SHANK SIZE BPM STROKE LENGTH" CFM @ 90 PSI LENGTH" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.174.48:24