Milton Industries Blow Guns

Milton Industries Blow Guns

Milton S-167, Extended Reach Blow Gun, 1/4" NPT

This long reach blow gun has it all. The 11" narrow, bent nozzle not only fits into tight spaces, it also comes with a side vent, making this product OSHA compliant. The pistol grip type body offers a molded comfort grip along with both an integrated hook as well as a hang hook for storage. The ΒΌ" NPT brass air inlet offers a secure fit onto hoses. This blow gun offers a pressure range of 30 to 90 PSI and 16.5 SCFM.


CONSTRUCTION
  • CONSTRUCTION
MAX PSI
  • MAX PSI
CFM
  • CFM
AIR INLET NPT
  • AIR INLET NPT
MFG #
  • MFG #
COMPARE
DESCRIPTION CONSTRUCTION MAX PSI CFM AIR INLET NPT MFG # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.113.250:24