Vessel Reciprocating Air Saws

Vessel Reciprocating Air Saws

Vessel Reciprocating Air Saws Are Used For Work In Limited Places For Construction, Automotive, Other Vehicle Work And More..

Vessel Reciprocating Air Saws are lightweight and compact for working in small or tight areas. Convenient "restart button" on back for easy recovery in case of unexpected stops. Two heavy-duty air saw blades (#ASB-32H and #ASB-24H) can effectively cut materials including plain and stainless steel, aluminum, soft steel, plastic. automobiles metal frame, plastic bumpers, fiberglass-reinforced plastics, and more. The air saw blades (or optional scraper and file blades) are easily and quickly removed with a 3mm hex key wrench. Other features include steel blade guard, a safety-lock throttle lever, and a rear exhaust with built-in silencer. Strokes per minute are 5000 or 10000. Average air consumption is 12 or 9.9. PSI is 87. Cutting capacities vary per model.


COMPARE MANUFACTURER'S STROKES AVERAGE MATERIAL
BRAND PART NUMBER PER MINUTE PSI AIR COMPSUMPTION CUTTING CAPACITY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.231.97:26