Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dynabrade Grinders

Dynabrade Grinders

Dynabrade Grinders Are Used On Metal, Fiberglass, Carbon Fiber, Composites And More.

Dynabrade Grinders are designed with a pre-filter that provides extra defense against contaminants in air stream and provides long lasting durability. Used for rapid material removal, deburring, finishing and polishing, the integrated Safety-Lock Throttle Lever has a contoured shape for operator comfort. Dowel-pin minimizes lever wear. Governor-Controlled Motor (950 RPM to 30,000 RPM Models) maintains consistent motor speed under load. Color-coded for easy identification. Ergonomic Oval-Shaped Tool Housing conforms to natural shape of hand for optimum comfort. Lightweight tool design weighs 0.5 oz (15 g) less than previous incarnations. 3-Vane Rotor allows wider offering of tool speeds. Achieves stall-torque and horsepower performance equal to tools with 4-vane rotor. Innovative Air Flow Channel Exhaust moves through channel between composite housing and housing core, maintaining comfortable temperature and providing optimum performance. Available styles include 7 Degree Offset Die Grinder, Autobrade Red Die Grinder, Depressed Center Wheel Grinder, Extended Right Angle Die Grinder, Pencil Grinder, Right Angle Die Grinder and Straight Line Die Grinder. HP ranges from 0.1 - 2. Max RPM ranges from 6000-100,000. hose sizes, air inlets, and exhausts measurements vary per model.


* FREE Shipping on these items

DESCRIPTION
  • DESCRIPTION
HP
  • HP
MAX RPM
  • MAX RPM
HOSE SIZE I.D.
  • HOSE SIZE I.D.
AIR INLET NPT
  • AIR INLET NPT
EXHAUST
  • EXHAUST
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE MANUFACTURERS
DESCRIPTION HP MAX RPM HOSE SIZE I.D. AIR INLET NPT EXHAUST PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.141.211:26