Grinders

Grinders

Pneumatic Grinders Are Used For Various Professional Grinding, Surface Preparation Or Die Maintenance Applications.

Pneumatic Grinders are solidly manufactured for long lasting durability and dependability. Various recognized brands offer lightweight, easy-to-use air-driven grinders for various power finishing, cutting or die maintenance applications. Include Angle Cut-Off Tools, Angle Die Grinders, Angle Grinders, Cut-Off Tools, Horizontal Grinders, Vertical Grinders, Mini Die Grinders and Pencil Grinders and more. Wide selection of .25 to 4 horsepower 6000 to 70,000 RPM models with 1/4 or 1/2 inch air inlets and 1/8 to 9 inch tip or wheel diameters. Kits which include tool and various size and shape tips and carrying case and 3 Inch Grinding Wheel also available.


Customers Who Viewed This Also Viewed

BRAND
  • BRAND
DESCRIPTION
  • DESCRIPTION
HP
  • HP
MAX WHEEL DIA.
  • MAX WHEEL DIA.
RPM
  • RPM
AIR INLET - NPT
  • AIR INLET - NPT
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
BRAND MFG PART # DESCRIPTION HP MAX WHEEL DIA. RPM EXHAUST AIR INLET - NPT HOSE SIZE I.D. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.0.2:25