EMAX Industrial Impact Wrenches

EMAX Industrial Impact Wrenches

EMAX Industrial Impact Wrenches Are Used For Applications Including Residential, Automotive, Industrial, And More.

EMAX industrial impact wrenches are made of high quality materials for long lasting durability and dependability. Heavy duty twin hammer impact mechanism, rotor, and anvil deliver maximum torque, durability, and unit longevity. Downward exhaust port routes air away from user and pressure fed lubrication system ensures reliable operation and performance. Full-stroke tease trigger throttle provides ergonomic operation and variable speed control. Adjustable power regulation allows full or variable power in either direction. Lightweight design and contoured grip handle provides maximum wear protection and user comfort. RPMs are 7000, 7500, 8000, and 9500. Color finishes are Black and Black/Silver. Dimensions vary per model.


COMPARE
MNF PART # DRIVE SIZE CFM @ 90 PSI WORKING TORQUE FT/LB RPM LENGTH" MAX TORQUE FT/LB IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.57.183:27