Proto® Angle Air Impact Wrenches

Proto® Angle Air Impact Wrenches

Angle Air Impact Wrenches Are Used For Hard To Access Power Fastening Applications.

Angle Air Impact Wrenches are solidly manufactured for long lasting durability and dependability. Low profile head improves access to tight areas while housing design contains gearing to reduce maintenance issues. Impact mechanism provides high torque with little reaction, improving safety and reducing effort. Feather start trigger and forward/reverse ring for ease of use and increased productivity. Exhaust deflectors with integrated tethering connections for reduced noise and improved safety when working at heights. Available in 3/8 and 1/2 inch drive sizes.


SIZE"
  • SIZE"
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DRIVE TORQUE BLOW RATE
BRAND SIZE" FT/LBS (MAX) RPM CFM FORWARD (BPM) REVERSE (BPM) IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.226.185:46